Shop All Chandeliers
Elk Home
Tia 17.75'' Wide 3-Light Chandelier, Painted Bronze
Mfr # 190005763
Zoro # G005912343
product price: $148.00
/ea
Free Shipping & Returns
$148.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Painted Bronze
- Finish Painted Bronze
- Glass Color White
- Voltage 120
- Style Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 190005763
- Zoro # G005912343
- UPC # 20389200082
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 17.75 in |
Height | 14 in |
Length | 17.75 in |
Details
Item | Chandelier |
Housing Finish | Painted Bronze |
Finish | Painted Bronze |
Glass Color | White |
Voltage | 120 |
Style | Traditional |
Lighting Technology | Incandescent |
Number of Lights | 3 |
Light Type | Medium |
Housing Material | Glass |
Material | Metal |
Watts | 60 |
Series | Tia |
Color | Bronze |
Description
The Tia 3-Light Chandelier is a transitional and versatile addition to a kitchen or dining space. Three slender rods curve from a central chain, suspending a trio of frosted glass shades that cast light down.
- •17.75in W x 17.75in D x 14in H
- •Item available in painted bronze
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 60a/130 replacement light bulb lamp (60A/130 WESTINGHOUSE)
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 2700K, Frosted (S11550)
- POWEROPTIX Flashlight 4 LED 2AA - Asst Colors (032-60200)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 18"Max. Length (F15T8/CW 25PK)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- ELK HOME Luca 36'' Wide 6-Light Chandelier - Polished Chrome (89207/6)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- Elk Home Chandeliers