Shop All Buffets & Sideboards
Elk Home
Thornton Credenza
Mfr # 17542
Zoro # G404267358
product price: $1,198.00
/ea
Free Shipping & Returns
$1,198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 63
- Color Black
- Height 33 in
- Material Wood
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 17542
- Zoro # G404267358
- UPC # 71438013412
- Country of Origin Viet Nam
- Category Buffets & Sideboards
Dimensions
Height | 33 in |
Length | 14 in |
Depth | 14 |
Width | 72 in |
Details
Weight | 63 |
Color | Black |
Material | Wood |
Finish | Antique Black |
Item | Cabinet - Credenza |
Description
The Thornton 4-Door Credenza is a wood storage piece painted with an antiqued black finish. Four solid doors open to reveal shelving within. Perfect for a relaxed coastal or farmhouse setting, this cabinet offers maximum storage options for a dining room or living room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Tool, Door Spring Tension (945873)
- BAXTON STUDIO Cyrille Farmhouse Rustic Finished Wood 2-Door Shoe Cabinet (169-10886)
- GILPIN IRONWORKS Floor Flange (579)
- HON 15" W 2 Drawer File Cabinet, Charcoal, Letter (H312.P.S)
- ELK HOME Whitney Credenza (13488)
- ELK HOME Palermo Credenza (S0805-7490)
- ELK HOME Badlands Credenza (3138-453)
- ELK HOME Crystal Bay Credenza (S0075-10002)
- ELK HOME Zoran Credenza (17564)
- ELK HOME Coastal Credenza (6419512)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 2-Door Sideboard Buffet (189-11577-ZORO)
- Elk Home Buffets & Sideboards