Shop All Sconces
Elk Home
Thane 10'' High 1-Light Outdoor Sconce - Textured Black
Mfr # 69681/1
Zoro # G604843321
product price: $258.00
/ea
Free Shipping & Returns
$258.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Lighting
- Height 10
- Width 12
- Dimmable Yes
- Finish Textured Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 10 |
Width | 12 |
Details
Fixture Type | Lighting |
Dimmable | Yes |
Finish | Textured Black |
Housing Material | Steel |
Bulb Technology | Incandescent |
Fixture Wattage | 60 |
Lamp Quantity | 1 |
Voltage | 120 |
Lamp Type | A19 |
Description
The Thane outdoor collection has tapered metal shades and a refined compact design that casts light down to illuminate an outdoor patio space or entryway.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 2.8-Watt T6 LED - Clear - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK (S21858)
- ILC Replacement for Satco Kx60fr/3m/e26 replacement light bulb lamp (KX60FR/3M/E26 SATCO)
- FEIT ELECTRIC LED, 4.1 W, PAR16, Medium Screw (E26) (BPPAR16DM/930CA)
- DWELED Vaughan 16in LED Flush Mount 3000K in Aged Brass (FM-671)
- ELK HOME Murtha 38'' High 2-Light Sconce - Natural Brass (69785/2)
- ELK HOME Luca 9'' High 1-Light Sconce - Polished Chrome (89200/1)
- ELK HOME Cape May 15.5'' High 1-Light Sconce - White Coral (63154/1)
- ELK HOME Oak Park 17'' High 3-Light Outdoor Sconce - Antique Brushed Aluminum (89371/3)
- ELK HOME Beaufort 9'' High 1-Light Sconce - Anvil Iron (89152/1)
- Z-LITE Willow 1 Light Wall Sconce, Olde Bronze & Clear Outside with Matte Opal Inside (426-1S-OB)
- Elk Home Sconces