Shop All Candleholders
Elk Home
Terrell Hurricane, Small Matte Black
Mfr # H0807-9797
Zoro # G005909299
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Metal, Wood
- Overall Depth 8in
- Overall Height 7in
- Overall Width 8in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # H0807-9797
- Zoro # G005909299
- UPC # 843558183609
- Country of Origin India
- Category Candleholders
Dimensions
Overall Depth | 8in |
Overall Height | 7in |
Overall Width | 8in |
Details
Color | Black |
Material | Metal, Wood |
Description
The Terrell Hurricane is part display bowl, part museum worthy candleholder. The black powder coated rounded metal hurricane features a band of perforations at its center, and is mounted on a natural wood base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUNDATIONS BlueGlider, 27"L41"H (4201046)
- KENNEY MFG Kenney Davenport 1/2" Petite Café Decorative Window Curtain Rod, 28-48", Brushed Brass (KN55972)
- DEERLUX 16" Handwoven Wool & Cotton Throw Pillow Cover with Woven Knit Texture with Filler, Blue (QI004316.BL.K)
- FECHOMETAL USA Single Bolt, 304 Stainless Steel, 3/4" Flared Leg Bracket, PK25 (CAT23324036NUS)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- VINTIQUEWISE Modern Black, Natural Bamboo Candle Decorative Trellis Design Lantern with Stand (QI004166)
- ELEGANT GARDEN DESIGN Elegant Designs HG1001-CHR 5 in. Elipse Crystal Decorative Flower Vase; Candle Holder; Wedding Centerpiece Makeup Brush or Pen Organizer Cup - Chrome (HG1001-CHR)
- ELEGANT GARDEN DESIGN Elegant Designs HG1006-CHR 4.25 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome (HG1006-CHR)
- SAN MIGUEL Beachfront Set of 2 Lighting (571152)
- Elk Home Candleholders