Shop All Vases
Elk Home
Tanis Vessel, Medium
Mfr # H0017-10442
Zoro # G805909246
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Width 13in
- Overall Height 15.75in
- Finish Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 13in |
Overall Height | 15.75in |
Details
Color | Gray |
Finish | Gray |
Description
The Tanis Vessel has a weathered, found-object aesthetic that adds a culturally sophisticated look. Made from earthenware with a dry textured grey finish, this vase has an elongated rounded body.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY Regency Legacy 29 in. Storage Cabinet with Open Hutch- Mahogany (LSCH3565MH)
- NATIONAL PUBLIC SEATING NPS 36" x 36" Heavy Duty Folding Table, Speckled Gray (BT3636)
- ELECTRIDUCT Clip-It Strip 12" Magnetic Note and Paper Holder- Aluminum (HM-CSA-12)
- FLASH FURNITURE Square End Table, 21" W, 21" L, 19.75" H, Laminate Top, Wood Grain (JB-6-END-NAT-GG)
- ELK HOME Ashe Vase - Small (S0017-10037)
- ELK HOME Raja Vase, Large (H0117-8251)
- ELK HOME Tellis Vase - Large (H0017-10044)
- ELK HOME Galen Vase, Tall (S0017-10133)
- ELK HOME Andra Vases, PK 3 (S0017-10031/S3)
- ELK HOME Tanis Vessel, Extra Small (H0017-10445)
- UNIQUEWISE Contemporary Bamboo Floor Flower Vase Tear Drop Design for Dining, Living, Entryway, Small Green (QI004271.S)
- Elk Home Vases