Shop All Vases
Elk Home
Tanis Vessel, Extra Small
Mfr # H0017-10445
Zoro # G705909551
product price: $118.00
/ea
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Width 8.75in
- Overall Height 12in
- Finish Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 8.75in |
Overall Height | 12in |
Details
Color | Gray |
Finish | Gray |
Description
The Tanis Vessel has a weathered, found-object aesthetic that adds a culturally sophisticated look. Made from earthenware with a dry textured grey finish, this vase has an elongated rounded body and two small handles at the top.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Wittenberry Night Stand (1573-4)
- KATHY IRELAND Down Alternative Comforters, Sage, Twin (GPKI130101-1549558083419)
- FLASH FURNITURE Banquet Chair, 20-1/4" L 36" H, Vinyl Seat, Hercules Series (FD-BHF-1-GG)
- BESTAR Connexion 16W Add-On Pedestal with 3 Drawers, Antigua & Black (93621-000052)
- ELK HOME Geometric Textured Vase (9166-025)
- ELK HOME Broome Vase, Small (S0017-10078)
- ELK HOME Tanis Vessel, Medium (H0017-10442)
- ELK HOME Oria Vase - Small (S0016-10123)
- ELK HOME Wave Vase - Large White (9166-029)
- ELK HOME Gisli Vase, Large (S0047-8072)
- UNIQUEWISE 27.5" Spun Bamboo and Coiled Seagrass Patterned Vase, White, Medium (QI003357W.M)
- Elk Home Vases