Shop All Flushmount Lights
Elk Home
Tahoe 11.75'' Wide 2-Light Flush Mount - Brushed Nickel
Mfr # SL861478
Zoro # G604302705
product price: $138.00
/ea
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.75
- Voltage 120
- Height 11
- Watts 100
- Lamp Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # SL861478
- Zoro # G604302705
- UPC # 20389167729
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 11.75 |
Height | 11 |
Depth | 11.75 |
Details
Voltage | 120 |
Watts | 100 |
Lamp Quantity | 2 |
Lamp Included | No |
Color | Brushed Nickel |
Standards | UL |
For Use With | Indoor |
Type | Incandescent |
Weight | 6.91 |
Number of Tiers | White Glass |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio F24t5ho/830, 22-inch replacement light bulb lamp (F24T5HO/830, 22-INCH USHIO)
- GE LAMPS 4 W, 9 W, 13 W, A19, Medium Screw (E26), PK4 (LED13A19/30/100/827-4PK)
- ACCLAIM LIGHTING Post Cross Arm, Black (335BK)
- PELICAN Black Rechargeable Led Tactical Handheld Flashlight, Proprietary, 803 lm lm (8060AC110)
- ELK HOME Boyer 14'' Wide 2-Light Flush Mount - Matte Black (82167/2)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- AFX RndLEDMnt, 14in, 3000K, 2400lm, Slvr, Steel (CAF14L5AJUDSN)
- PROGRESS LIGHTING Glass Globes 1-Light Flush Mount, 60 W, White (P3605-30)
- PROGRESS LIGHTING Beveled Glass 4-Light Close-to-Ceiling, 25 W, Polished Brass (P5789-10)
- THOMAS Ceiling Essentials 8'' Wide 1Light Flush Mount, White (SL3258)
- ACCESS LIGHTING Slim, LED Flush Mount, White Finish, Acrylic Lens Acrylic (20880LEDD-WH/ACR)
- Elk Home Flushmount Lights