Shop All Pendants
Elk Home
Sven 12'' Wide 1-Light Pendant - Matte Black
Mfr # 81435/1
Zoro # G204843219
product price: $258.00
/ea
Free Shipping & Returns
$258.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 11
- Width 12
- Lamp Type A19
- Mounting Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 11 |
Width | 12 |
Details
Color | Black |
Lamp Type | A19 |
Mounting | Rod |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Incandescent |
Shade Material | Glass |
Chandelier/ Pendant Type | Lighting |
Finish | Matte Black |
Watts | 60 |
Dimmable | Yes |
Material | Glass/Steel |
Description
The Sven pendant has a Nordic style with simple lines and clean metal hardware. The oversized loop and thin ring that supports the glass diffuser add style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 04758 replacement light bulb lamp, 2PK (04758 WESTINGHOUSE)
- BOSTITCH Konnect Gooseneck Desk Lamp, Black (KT-VLED1502-BLK)
- SIGNIFY LED, 5.5 W, PAR20, Medium Screw (E26) (5.5PAR20/LED/F25/930/GL/DIM 120V 6/1FB)
- PORTER-CABLE 20V MAX* Cordless LED Flashlight (Tool Only) (PCC700B)
- ELK HOME Fogelberg 26'' WideLED Pendant - Matte Black (81664/LED)
- ELK HOME Danique 24'' Wide 1-Light Pendant - Sunbleached Oak (67935/1)
- ELK HOME Light Ring 33'' WideLED Pendant - Matte Black (85045/LED)
- ELK HOME Pittman 15'' Wide 2-Light Pendant, Brushed Nickel (190043217)
- ELK HOME Square To Round 6'' Wide 1-Light Mini Pendant - Champagne Gold (82125/1)
- ELK HOME Evening Sky 5'' Wide 1-Light Mini Pendant - Satin Nickel (85291/1)
- NUVO Vintage 1 Light Pendant Matching Shade Vintage Lamp Included, Lamp Type: incandescent (60-5409)
- Elk Home Pendants