Shop All Accent Furniture and Storage
Elk Home
Sutter Accent Table - Espresso
Mfr # 6500525
Zoro # G304266895
product price: $118.00
/ea
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Transitional
- Series Sutter
- Frame Material Wood
- Finish Espresso
- Height 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 6500525
- Zoro # G304266895
- UPC # 809096005254
- Country of Origin Indonesia
- Category Accent Furniture and Storage
Dimensions
Height | 27 in |
Width | 10 in |
Depth | 10 |
Length | 10 in |
Details
Arm Style | Transitional |
Series | Sutter |
Frame Material | Wood |
Finish | Espresso |
Color | Brown |
Item | Accent Table |
Weight | 26.5 |
Description
The Sutter Accent Table is perfectly proportioned for adding a useful surface to display plants or a lamp in a corner or small space. This versatile piece is ideal for hallways, living rooms or as a bedside table and features a single drawer and small lower shelf. Made from wood in a black finish, this item is ideal for adding a chic, modern note to a room. The Sutter Accent Table is available in a range of color finishes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Office File Cabinet 3 Drawer Chest with Rolling Casters, Cherry (QI003678C)
- BAXTON STUDIO Clarisse Light Blue Velvet Upholstered Gold Finished Chair (157-9781)
- BIGGIES SCENES Window Well Scenes-Sunrise, 120 in wide x 60 in high (BG-WW-SRS-120)
- MAYHEW 5/8 in. x 6.5 in. Cold Chisel (10209)
- ELK HOME Wyeth Accent Table (13587)
- ELK HOME Alden Accent Table, Small (H0895-10509)
- ELK HOME Gregg Accent Tables, Yellow PK 3 (S0895-9395/S3)
- ELK HOME Bethania Media Console (16602)
- ELK HOME Batanica Media Console (16607)
- ELK HOME Jacobs Accent Table - Square (H0015-9097)
- DOBA-BNT Extra Tall Glass, White LCD, Plasma TV Stand & Utility Table or End Table (SA2647958)
- Elk Home Accent Furniture and Storage