Shop All Desks
Elk Home
Super White Desk
Mfr # 1141105
Zoro # G004267819
product price: $1,198.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,198.00
Free 30-Day Returns
Key Features
- Finish Chrome
- Color Silver
- Material Metal
- Weight 88
- Length 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 25 in |
Height | 30 in |
Width | 48 in |
Depth | 25 |
Details
Item | Console Table - Desk |
Finish | Chrome |
Color | Silver |
Material | Metal |
Weight | 88 |
Series | Super White |
Pedestal Style | Modern/Contemporary |
For Use With | Indoor |
Description
Sleek and modern desk in Super White glass with stainless steel frame and 2 sturdy drawers with chrome handles.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD PLASTIC CLOCK 13"" (6760)
- HON Desk Shell, 30 in D, 60" W, 29-1/2 in H (H38932.N.S)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Metal, Fabric, White, Grey, Contemporary, Modern (I 2377)
- BAXTON STUDIO Laurel Rustic Antique Grey Metal and Whitewashed Oak Brown Finished Wood 3-Drawer Nightstand (182-11736-Zoro)
- ELK HOME Rio Desk, Natural (S0075-9960)
- LORELL Panel System Open Storage Cabinet Walnut (90280)
- HIRSH Pedestal Desk, 30" D, 48" W, 29-1/2" H, Putty/Oak, Laminate (20091)
- BASICWISE Wooden Writing Desk Homes Office Table with Sturdy Metal Frame, Natural (QI003994.NC)
- WINSOME Winsome 94550 Velda Writing Desk with 2 Shelves (94550)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Work, Metal, Laminate, Brown, Chrome, Contemporary, Modern (I 7204)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20453)
- Elk Home Desks