Shop All Buffets & Sideboards
Elk Home
Sunset Harbor Credenza
Mfr # S0075-9870
Zoro # G804267002
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,598.00
Free 30-Day Returns
Key Features
- Depth 18
- Color Sandy Cove
- Weight 114.4
- Width 48
- Height 34.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # S0075-9870
- Zoro # G804267002
- UPC # 71438015454
- Country of Origin Indonesia
- Category Buffets & Sideboards
Dimensions
Depth | 18 |
Width | 48 |
Height | 34.5 |
Details
Color | Sandy Cove |
Weight | 114.4 |
Description
The Sunset Harbor Credenza is a small scale storage cabinet with two doors and adjustable shelving within. The doors feature natural cotton webbing loosely woven in an open grid pattern. The wood cabinet and plinth base are painted in a versatile taupe Shady Cove finish, with black decorative hardware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Rockefeller Dresser, White (103GMC1)
- KASON Reversible Cam-Rise Hinge, 1-1/4" Offset (11245000044)
- BESTAR Norma L-Shaped Desk with Hutch, Black & Bark Gray (181850-000018)
- BOSS Fabric Drafting Chair, 34-, No Arms (B16240-BK)
- ELK HOME Whitney Credenza (13488)
- ELK HOME Irene Credenza (12326)
- ELK HOME Mula Credenza (17308)
- ELK HOME Lawrence Credenza - Turquoise (13151)
- ELK HOME Severus Credenza - Aqua (S0115-7803)
- ELK HOME Crystal Bay Credenza (S0075-10002)
- BAXTON STUDIO Wycliff Industrial Glam and Luxe Silver Finished Metal and Mirrored Glass 1Drawer Sideboard Buffet (212-12005-ZORO)
- Elk Home Buffets & Sideboards