Shop All Home Storage Cabinets
Elk Home
Sunset Harbor Cabinet
Mfr # S0075-9869
Zoro # G504267104
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,850.00
Free 30-Day Returns
Key Features
- Color Sandy Cove
- Width 42
- Height 68
- Depth 18
- Weight 123.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # S0075-9869
- Zoro # G504267104
- UPC # 71438015447
- Country of Origin Indonesia
- Category Home Storage Cabinets
Dimensions
Width | 42 |
Height | 68 |
Depth | 18 |
Details
Color | Sandy Cove |
Weight | 123.2 |
Description
The Sunset Harbor Cabinet is a statement-making tall storage cabinet with two doors and adjustable shelving within. The doors feature natural cotton webbing loosely woven in an open grid pattern. The wood cabinet and plinth base are painted in a versatile taupe Shady Cove finish, with black decorative hardware.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Oval 35" X 72" X 29.5", Laminate Top, Red (GC-TL1035-MHG-GG)
- HOMELEGANCE Cavalier Dresser, Silver (1757SV-9)
- ECOTEX Polypropylene Rectangular Foldable Chair Mat for Carpets - 45" x 53" (NCMFLLGC0003)
- HOMELEGANCE Allura Night Stand, Black (1916BK-4)
- ELK HOME Deltaville Cabinet (S0805-7822)
- ELK HOME Hartford Cabinet - Tall Blue (12031)
- HON Locking Storage Cabinet, 36w x 20d x 29 1/2h, Harvest (H107291.CC)
- BESTAR Krom 27W Corner Storage Cabinet with Metal Legs, White (17162-1117)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151CG)
- SAFCO Appliance Hutch, Asian Night (1706AN)
- SAUDER Shoe Storage Cabinet White 3a , Two tilt-out doors conceal shoe storage compartments (428220)
- Elk Home Home Storage Cabinets