Shop All Vanity Lights
Elk Home
Summit Place 21'' Wide 3-Light Vanity Light - Brushed Nickel
Mfr # CN579312
Zoro # G304303156
product price: $153.00
/ea
Free Shipping & Returns
$153.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Height 9
- Width 21
- Lamp Type Incandescent
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # CN579312
- Zoro # G304303156
- UPC # 748119109022
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9 |
Width | 21 |
Depth | 6 |
Details
Color | Brushed Nickel |
Lamp Type | Incandescent |
Voltage | 120 |
Shade Material | Glass |
Lamp Watts | 100 |
Lamp Quantity | 3 |
Standards | UL |
Lamp Included | No |
Weight | 4 |
Shade Color Family(15) | White Glass |
Indoor or Outdoor | Indoor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ 72" LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48" Adj Height, 6'Cord (TPEXLLN6NLA-35WB)
- ILC Replacement for Osram Sylvania M4-rn-t8-1ll-a-277 (M4-RN-T8-1LL-A-277 OSRAM SYLVANIA)
- ILC Replacement for GE GENERAL ELECTRIC G.E F40RES REPLACED BY (F40RES REPLACED BY GE GENERAL ELECTRIC G.E)
- GLOBE ELECTRIC LED RECESSD LIGHTING KIT (91496)
- ELK HOME Abbington 17.5'' Wide 2-Light Vanity Light - Matte Black (68271/2)
- ELK HOME Pittman 12'' Wide 2-Light Vanity Light, Sienna Bronze (190022719)
- ELK HOME Beckett 24'' Wide 3-Light Vanity Light - Oil Rubbed Bronze (CN129311)
- ELK HOME Hamy 5'' Wide 1-Light Vanity Light - Matte Black (18680/1)
- ELK HOME Pittman 19'' Wide 3-Light Vanity Light, Sienna Bronze (190024719)
- ELK HOME Pittman 24'' Wide 4-Light Vanity Light - Sienna Bronze (190025719)
- DWELED Wave 28in LED Bathroom Vanity or Wall Light 3000K in Chrome (WS-871)
- Elk Home Vanity Lights