Shop All Accent Furniture and Storage
Elk Home
Strie Console Table
Mfr # H0115-7725
Zoro # G704266716
Free Shipping & Returns
$1,598.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 66
- Height 36
- Depth 16
- Color Gold
- Weight 106.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # H0115-7725
- Zoro # G704266716
- UPC # 71438014747
- Country of Origin Viet Nam
- Category Accent Furniture and Storage
Dimensions
Width | 66 |
Height | 36 |
Depth | 16 |
Details
Color | Gold |
Weight | 106.7 |
Description
The Strie Console Table brings instant modern glam to a living room. Its metal frame comes in a luxe gold finish and holds three glass shelves, creating a chic space for displaying decorative items, lamps or books. With its open design, this piece provides a useful surface without encroaching on a sense of light and space. The Strie is a sleek, contemporary choice to add dimension to a living room or hallway.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Carpet, Material: PVC (PF119225EV)
- BAXTON STUDIO Linette Modern Bohemian Natural Rattan Queen Size Standalone Headboard (217-12727-ZORO)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Grey (XU-A48-RND-GY-T-P-GG)
- COLEMAN Air Mattress Pump, 120VAC (2000017847)
- ELK HOME Batanica Media Console (16607)
- ELK HOME Alden Accent Table, Small (H0895-10509)
- ELK HOME Bethania Media Console (16602)
- ELK HOME Wyeth Accent Table (13587)
- ELK HOME Sutter Accent Table - Espresso (6500525)
- ELK HOME Carrick Nesting Console Tables, PK 4 (H0805-9918/S3)
- BAXTON STUDIO Felda Dark Brown Modern Shoe Cabinet with 2 Doors and Drawer (118-6497)
- Elk Home Accent Furniture and Storage