Shop All Vanity Tops
Elk Home
Stone Vanity Top, 24inch Beige Travertine, No Faucet Holes
Mfr # SVT240TRND
Zoro # G408210015
Free Shipping & Returns
$1,027.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21.63 in
- Width 24.13 in
- Height 3 in
- Finish Beige
- Material Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # SVT240TRND
- Zoro # G408210015
- UPC # 881274906089
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 21.63 in |
Width | 24.13 in |
Height | 3 in |
Details
Finish | Beige |
Material | Stone |
Color | Off White |
Description
The stone vanity tops with rectangular, integral basins from Ryvyr are a demanding presence in any bathroom Made of solid marble or travertine, these tops are made to withstand daily use and abuse without compromising elegance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 2" Adapter x 2" Male NPT (BULK-CGF-325)
- ASCO 110V AC @ 50HZ, 120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed (8212A019S0100F0)
- SWIFT GREEN FILTERS SGF-BO52 Rx Pharmaceutical Replacement for Bosch EVOLFLTR10,640565 (SGF-BO52 Rx)
- ZORO SELECT 1/4" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (1LBW3)
- MSI Calacatta Nowy 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0001)
- MSI Calacatta Nowy Vanity 49"x22" Engineered Marble Vanity Top (ZOR-VANS-4922-0003)
- JEFFREY ALEXANDER 30" Grey Wavecrest Vanity, Black Granite Vanity Top, undermount rectangle bowl (VKITWAV30GRBGR)
- LAVIVA White Carrara Countertop, 30", Single Hole with Rectangle Sink (313SQ1H-30-WC)
- CAHABA Vanity Top w/Ceramic Basin, 25x 22 in (CAVT25MF)
- LAVIVA VIVA Stone 36" Right Sink Matte White, Solid Surface Countertop (313SQ1HSS-36R-MW)
- LAVIVA Odyssey, 36, Black Wood Marble Top (313613-36-BW)
- Elk Home Vanity Tops