Shop All Vanity Tops
Elk Home
Stone Top, 49inch for Oval Undermount Sink, Galala Beige Marble
Mfr # MAUT490CM
Zoro # G108210353
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$789.75
Free 30-Day Returns
Key Features
- Length 22 in
- Width 49 in
- Height 1 in
- Finish Beige
- Material Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # MAUT490CM
- Zoro # G108210353
- UPC # 881274901046
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 22 in |
Width | 49 in |
Height | 1 in |
Details
Finish | Beige |
Material | Stone |
Color | Off White |
Description
Add the beauty of natural marble to your bathroom vanity with Ryvyr countertops This product is presealed for added durability and stain resistance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNA11)
- PARKER Tubing, 1/16 in ID, PFA, Natural, 50 ft. (104-0125031-NT-50)
- CHARLOTTE PIPE AND FOUNDRY 3 x 3 x 2 In. Hub x Hub x Hub Reducing Sanitary ABS Waste & Vent Tee (ABS 00401 1400HA)
- SLOAN Sloan 111 Ess Flush Valve (3770000)
- KINGSTON BRASS 30Inch Carrara Marble Backsplash with Sidesplash, Carrara White (KMS30MBS)
- KINGSTON BRASS 30X22 Carrara Marble Vanity Top W/Brass Feet Combo, Carrara Marble/Blk (KVPB3030MBSQ0)
- KINGSTON BRASS 30" X 22" Marble Vanity Top W/ Square Undermount Sink, Marble (KVPB3022M38SQ)
- LAVIVA VIVA Stone 36" Right Sink Matte White, Solid Surface Countertop (313SQ1HSS-36R-MW)
- JEFFREY ALEXANDER 36In. Grey Theodora Vanity, Left Offset, Calacatta Vienna Quartz Vanity Top, Undrmnt Rctngl Bowl (VKITTHE36GRCQR)
- LAVIVA White Quartz Countertop, 30", Single Hole with Rectangle Sink (313SQ1H-30-WQ)
- MSI Iced White 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0004)
- Elk Home Vanity Tops