Shop All Vanity Tops
Elk Home
Stone Top, 49inch for Oval Undermount Sink, Dark Emperador Marble
Mfr # MAUT490DE
Zoro # G808210271
product price: $877.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$877.99
Free 30-Day Returns
Key Features
- Length 22 in
- Width 49 in
- Height 1 in
- Finish Dark Brown
- Material Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # MAUT490DE
- Zoro # G808210271
- UPC # 881274903460
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 22 in |
Width | 49 in |
Height | 1 in |
Details
Finish | Dark Brown |
Material | Stone |
Color | Brown |
Description
Add the beauty of natural marble to your bathroom vanity with Ryvyr countertops This product is presealed for added durability and stain resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW102ORB)
- SHARKBITE/CASH ACME 14x14 Push Coupling (U004LFA)
- JOHNS MANVILLE 2" x 3 ft. Pipe Insulation, 1" Wall (693666)
- PARKER Flare Fittings, Brass, 1-3/16 (661FHD-4-6)
- KOHLER Solid/Expressions 61 Top, 2 Rect Cutout (5461-S33)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37MF)
- LAVIVA Odyssey, 36, White Stripes Countertop (313613-36-WS)
- MSI Iced White 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0004)
- MSI Iced White 61"x22" Engineered Marble Vanity Top (ZOR-VANS-6122-0016)
- LAVIVA VIVA Stone 60" Single Sink Matte White, Solid Surface Countertop (313SQ1HSS-60C-MW)
- ARSTAR INC. Arstar Charlotte Cultured Marble Vanity Top 31 in. W X 22 in. D Latte (U223111803C1-3)
- Elk Home Vanity Tops