Shop All Vanity Tops
Elk Home
Stone Top, 49inch for Oval Undermount Sink, Black Granite
Mfr # GRUT490BK
Zoro # G808210264
product price: $691.88
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$691.88
Free 30-Day Returns
Key Features
- Length 22 in
- Width 49 in
- Height 0.75 in
- Finish Black
- Material Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # GRUT490BK
- Zoro # G808210264
- UPC # 881274900384
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 22 in |
Width | 49 in |
Height | 0.75 in |
Details
Finish | Black |
Material | Stone |
Color | Black |
Description
Add the beauty of natural granite to your bathroom vanity with Ryvyr countertops This product is presealed for added durability and stain resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2403-08-08-SS)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 1/4" Tube Size, Black (ZUSA-TF-PTC-361)
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/16" ID x 1/8" OD x 25 Ft. L (ZUSA-HT-225)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 1/2 in, NPT (ZUSA-PF-10234)
- KINGSTON BRASS 36Inch Carrara Marble Backsplash with Sidesplash, Carrara White (KMS36MBS)
- CAHABA Vanity Top w/Ceramic Basin, 31 x 22 in (CAVT31RM)
- FAUCETURE Ultra Modern 24"x18" Ceramic Vanity Top (8" Faucet Drillings), White (LBT24187W38)
- JEFFREY ALEXANDER 24In. White Percival Vanity, Lavante Cultured Marble Vessel Vanity Top, Integrated Rectangle Bowl (VKITPER24WHLAR)
- MSI Argento Grigio 31"x22" Granite Vanity Top (ZOR-VANS-3122-0021)
- JEFFREY ALEXANDER 48In. Black Theodora Vanity, Black Granite Vanity Top, Undermount Rectangle Bowl (VKITTHE48BKBGR)
- LAVIVA White Carrara Countertop, 48", Single Hole with Rectangle Sink (313SQ1H-48-WC)
- Elk Home Vanity Tops