Shop All Vanity Tops
Elk Home
Stone Top, 43inch for Rectangular Undermount Sink, Black Granite with Single Faucet Hole
Mfr # GRUT43RBK-1
Zoro # G408210305
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 in
- Width 43 in
- Height 0.75 in
- Finish Black
- Material Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # GRUT43RBK-1
- Zoro # G408210305
- UPC # 881274905815
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 22 in |
Width | 43 in |
Height | 0.75 in |
Details
Finish | Black |
Material | Stone |
Color | Black |
Description
Add the beauty of natural granite to your bathroom vanity with Ryvyr countertops This product is presealed for added durability and stain resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/2 In, 316SS (SBX61900-SP)
- AIGNEP USA 1/4" Push Nickel Brass Mini Ball Valve Inline (86320-04-04)
- ZORO SELECT Stainless Steel, Nylon Cord, Retractable Clothesline, Bright Polished (1ECP1)
- ELKAY Bottom Grid, SS, 11, 1/2"x11, 1/2"x1" (LKOBG1616SS)
- MSI Calacatta Nowy 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0001)
- LAVIVA VIVA Stone 60" Single Sink Matte White, Solid Surface Countertop (313SQ1HSS-60C-MW)
- JEFFREY ALEXANDER 30In. Grey Theodora Vanity, Black Granite Vanity Top, Undermount Rectangle Bowl (VKITTHE30GRBGR)
- JEFFREY ALEXANDER 36In. Black Percival Vanity, Left Offset, Calacatta Vienna Quartz Vanity Top, Undrmnt Rctngl Bowl (VKITPER36BKCQR)
- LAVIVA Odyssey, 36, White Stripes Countertop (313613-36-WS)
- LAVIVA White Stripes Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-WS)
- LAVIVA White Stripes Countertop, 24", Single Hole with Rectangle Sink (313SQ1H-24-WS)
- Elk Home Vanity Tops