Shop All Vanity Tops
Elk Home
Stone Top, 43inch for Rectangular Undermount Sink, Black Granite
Mfr # GRUT43RBK
Zoro # G408210312
product price: $758.99
/ea
Free Shipping & Returns
$758.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 in
- Width 43 in
- Height 0.75 in
- Finish Black
- Material Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # GRUT43RBK
- Zoro # G408210312
- UPC # 881274905808
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 22 in |
Width | 43 in |
Height | 0.75 in |
Details
Finish | Black |
Material | Stone |
Color | Black |
Description
Add the beauty of natural granite to your bathroom vanity with Ryvyr countertops This product is presealed for added durability and stain resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO T-Line Strainer, 3/4", 595 Microns (LSTM075-30C)
- KOHLER Bancroft Multi-Func Showerhead 1.75Gpm (22167-G-SN)
- DIXON Pipe Fitting, Carbon Steel, 3 in Nominal, NPT End Style, Domestic (PN3000)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Straight-1/4" Tube OD x 1/4" FNPT (ZUSA-PTC-PBT-77)
- JEFFREY ALEXANDER 30" Grey Wavecrest Vanity, Black Granite Vanity Top, undermount rectangle bowl (VKITWAV30GRBGR)
- CAHABA Vanity Top w/Ceramic Basin, 25x 22 in (CAVT25MF)
- LAVIVA White Stripes Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-WS)
- LAVIVA Black Wood Countertop, 48", Single Hole with Rectangle Sink (313SQ1H-48-BW)
- LAVIVA White Stripes Countertop, 48", Single Hole with Rectangle Sink (313SQ1H-48-WS)
- MSI Cosmic Sand 31"x22" Engineered Marble Vanity Top (ZOR-VANS-3122-0009)
- PREMIER 61 in. x 22 in. Custom Vanity Top Recessed Double Bowl in White Swirl (A226110313C2-2)
- Elk Home Vanity Tops