Shop All Vanity Tops
Elk Home
Stone Top, 37inch for Rectangular Undermount Sink, White Carrara Marble with Single Faucet Hole
Mfr # MAUT37RWT-1
Zoro # G608210303
product price: $974.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$974.99
Free 30-Day Returns
Key Features
- Length 22 in
- Width 37 in
- Height 1 in
- Finish White
- Material Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # MAUT37RWT-1
- Zoro # G608210303
- UPC # 881274905594
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 22 in |
Width | 37 in |
Height | 1 in |
Details
Finish | White |
Material | Stone |
Color | White |
Description
Add the beauty of natural marble to your bathroom vanity with Ryvyr countertops This product is presealed for added durability and stain resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Artifacts(R) Bell Bathroom Sink Spout (72759-SN)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 25m, PK20 (255101-75)
- ZORO SELECT 2" FNPT 316 SS Threaded Coupling (60FC111N020)
- NIBCO 1" NOM FTG x C Copper 90 Degree Elbow (6072LT 1)
- MSI Calacatta Nowy 31"x22" Engineered Marble Vanity Top (ZOR-VANS-3122-0001)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37MF)
- LAVIVA VIVA Stone 36" Left Sink Matte White, Solid Surface Countertop (313SQ1HSS-36L-MW)
- JEFFREY ALEXANDER 24In. Grey Katara Vanity, Calacatta Vienna Quartz Vanity Top, Undermount Rectangle Bowl (VKITKAT24GRCQR)
- LAVIVA White Quartz Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-WQ)
- LAVIVA Black Wood Countertop, 24", Single Hole with Rectangle Sink (313SQ1H-24-BW)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-19221)
- Elk Home Vanity Tops