Shop All Vanity Tops
Elk Home
Stone Top, 37inch for Oval Undermount Sink, White Carrara Marble
Mfr # MAUT370WT
Zoro # G908210157
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$954.99
Free 30-Day Returns
Key Features
- Length 22 in
- Width 37 in
- Height 1 in
- Finish White
- Material Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # MAUT370WT
- Zoro # G908210157
- UPC # 881274901022
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 22 in |
Width | 37 in |
Height | 1 in |
Details
Finish | White |
Material | Stone |
Color | White |
Description
Add the beauty of natural marble to your bathroom vanity with Ryvyr countertops This product is presealed for added durability and stain resistance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 3/4" Ball Valve, 2 Way/Butt Weld Ends - 316SS (BLV2W-.75-316)
- GEBERIT Remt Flush Act Type 01 Pn Single C/Actr (116.045.11.1)
- DELTA 1 or 3 Hole Kitchen Faucet, Chrome (1997LF)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-6-6)
- LAVIVA White Quartz Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-WQ)
- JEFFREY ALEXANDER 36In. Black Percival Vanity, Left Offset, Calacatta Vienna Quartz Vanity Top, Undrmnt Rctngl Bowl (VKITPER36BKCQR)
- JEFFREY ALEXANDER 48In. Black Theodora Vanity, Boulder Cultured Marble Vanity Top, Undermount Rectangle Bowl (VKITTHE48BKBOR)
- LAVIVA VIVA Stone 30" Matte White, Solid Surface Countertop (313SQ1HSS-30-MW)
- MSI Argento Grigio 61"x22 " With Double Bowl Granite Vanity Top (ZOR-DBVANS-6122-0007)
- JEFFREY ALEXANDER Calacatta Vienna Quartz Sidesplash (SSPLASH21CQ)
- MSI Sparkling Gray 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0005)
- Elk Home Vanity Tops