Shop All Vanity Tops
Elk Home
Stone Top, 37inch for Oval Undermount Sink, Galala Beige Marble
Mfr # MAUT370CM
Zoro # G308210276
product price: $750.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$750.99
Free 30-Day Returns
Key Features
- Length 22 in
- Width 37 in
- Height 1 in
- Finish Beige
- Material Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # MAUT370CM
- Zoro # G308210276
- UPC # 881274901015
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 22 in |
Width | 37 in |
Height | 1 in |
Details
Finish | Beige |
Material | Stone |
Color | Off White |
Description
Add the beauty of natural marble to your bathroom vanity with Ryvyr countertops This product is presealed for added durability and stain resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Hand Sink Stainless Steel, ADA Compliant 14Óx16Óx5Ó (BKHS-ADA-D)
- SECURE A TANK TOILET TANK BRACE WHT (SAT-068)
- WATTS Repair Kit For U5 3/4" Leadfree (0125122)
- ZURN Manual, 8" Mount, Commercial 3 Hole Gooseneck Kitchen/Bathroom Faucet (Z842C4-XL)
- LAVIVA White Quartz Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-WQ)
- KINGSTON BRASS 30" X 22" Marble Vanity Top W/ Square Undermount Sink, Marble (KVPB3022M38SQ)
- LAVIVA Black Wood Countertop, 24", Single Hole with Rectangle Sink (313SQ1H-24-BW)
- AMERICAN IMAGINATIONS 23.75" W, Stone Top (AI-17448)
- JEFFREY ALEXANDER 24In. Grey Theodora Vanity, Steel Grey Cultured Marble Vanity Top, Undermount Rectangle Bowl (VKITTHE24GRSGR)
- KOHLER Solid/Expressions 49" Vanity Top Without Cutout (5439-S33)
- CAHABA Vanity Top w/Ceramic Basin, 31 x 22 in (CAVT31BB)
- Elk Home Vanity Tops