Shop All Vanity Tops
Elk Home
Stone Top, 37inch for Oval Undermount Sink, Black Granite
Mfr # GRUT370BK
Zoro # G108210223
product price: $568.69
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$568.69
Free 30-Day Returns
Key Features
- Length 22 in
- Width 37 in
- Height 0.75 in
- Finish Black
- Material Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # GRUT370BK
- Zoro # G108210223
- UPC # 881274900377
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 22 in |
Width | 37 in |
Height | 0.75 in |
Details
Finish | Black |
Material | Stone |
Color | Black |
Description
Add the beauty of natural granite to your bathroom vanity with Ryvyr countertops This product is presealed for added durability and stain resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1"x12' REPAIR COUPLING TAPE-YL (830-820)
- GORE GORE P0150F PRODURA JOINT SEALANT 1/2IN X 150FT VALVE PARTS AND ACCESSORY (P0150F)
- PFISTER Rebuild Kit 3Hdl Mtl Vrv Cr (S10-2300)
- LEGEND VALVE 3/4 NL TMV PRESS ADP w/o CHECK (115-334NLP)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49RM)
- MSI Cosmic Sand 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0003)
- LAVIVA VIVA Stone 60" Double Sink Matte White, Solid Surface Countertop (313SQ1HSS-60D-MW)
- FAUCETURE Continental 31"x22" Ceramic Vanity Top W/ Integrated Basin 3H, White (LBT31227W38)
- FAUCETURE KVPB3622M38 36" X 22" Marble Vanity Top W/Undermnt Sink, Carrara Marble (KVPB3622M38)
- LAVIVA White Stripes Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-WS)
- LAVIVA VIVA Stone 36" Right Sink Matte White, Solid Surface Countertop (313SQ1HSS-36R-MW)
- Elk Home Vanity Tops