Shop All Vanity Tops
Elk Home
Stone Top, 31inch for Rectangular Undermount Sink, White Carrara Marble with Single Faucet Hole
Mfr # MAUT31RWT-1
Zoro # G508210250
product price: $669.60
/ea
Free Shipping & Returns
$669.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 in
- Width 31 in
- Height 1 in
- Finish White
- Material Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # MAUT31RWT-1
- Zoro # G508210250
- UPC # 881274905587
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 22 in |
Width | 31 in |
Height | 1 in |
Details
Finish | White |
Material | Stone |
Color | White |
Description
Add the beauty of natural marble to your bathroom vanity with Ryvyr countertops This product is presealed for added durability and stain resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" X 7" BLACK NIPPLE (355-171E)
- CHICAGO FAUCET Hard Gasket (250-200JKABNF)
- MOEN Univ Sspry Cp (179108)
- KURIYAMA Braided Tubing, 100 psi at 70F, 100 ft. (K3150-24)
- KINGSTON BRASS 30 x 22 Carrara Marble Vanity Top with Oval Sink, Carrara White (KMS3022M38)
- KINGSTON BRASS 30X22 Carrara Marble Vanity Top W/Brass Feet Combo, Carrara Marble/Blk (KVPB3030MBSQ0)
- ARSTAR INC. Arstar Standard Cultured Marble Bathroom Sink 37 in. W X 22 in. D White (A223710113C1-3)
- LAVIVA VIVA Stone 36" Right Sink Matte White, Solid Surface Countertop (313SQ1HSS-36R-MW)
- FAUCETURE KVPB3022M38 30" X 22" Marble Vanity Top W/Undermnt Sink, Carrara Marble (KVPB3022M38)
- KOHLER Solid/Expressions 61 Top, 2 Rect Cutout (5461-S33)
- JEFFREY ALEXANDER 30" Grey Wavecrest Vanity, Black Granite Vanity Top, undermount rectangle bowl (VKITWAV30GRBGR)
- Elk Home Vanity Tops