Shop All Vanity Tops
Elk Home
Stone Top, 31inch for Rectangular Undermount Sink, Dark Emperador Marble
Mfr # MAUT31RDE
Zoro # G408210251
product price: $608.85
/ea
Free Shipping & Returns
$608.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 in
- Width 31 in
- Height 1 in
- Finish Dark Brown
- Material Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # MAUT31RDE
- Zoro # G408210251
- UPC # 881274904412
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 22 in |
Width | 31 in |
Height | 1 in |
Details
Finish | Dark Brown |
Material | Stone |
Color | Brown |
Description
Add the beauty of natural marble to your bathroom vanity with Ryvyr countertops This product is presealed for added durability and stain resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stainless Steel Sink Rack, 27-7/8" X 13- (5474-ST)
- PARKER Reducing Adapter, Brass, 3/4 x 1/2 in (222P-12-8)
- BUNN Dispensing Faucet For Bunn - Part# 07094.0001 (7094.0001)
- HAM-LET Bulkhead, SS (774LF SS 10MMX 1/4)
- LAVIVA White Carrara Countertop, 36", Single Hole with Rectangle Sink (313SQ1H-36-WC)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17450)
- LAVIVA VIVA Stone 72" Single Sink Matte White, Solid Surface Countertop (313SQ1HSS-72C-MW)
- LAVIVA VIVA Stone 42" Matte White, Solid Surface Countertop (313SQ1HSS-42-MW)
- ARSTAR INC. Arstar Standard Cultured Marble Bathroom Sink 37 in. W X 22 in. D White (A223710113C1-3)
- PREMIER 61 in. x 22 in. Custom Vanity Top Recessed Double Bowl in White Swirl (A226110313C2-2)
- CASTELLO USA Amazon 84-inch White Vanity Set with Gray Top and Black Handles (CB-MC-84W-BL-2056-GR)
- Elk Home Vanity Tops