Shop All Vanity Tops
Elk Home
Stone Top, 31inch for Oval Undermount Sink, White Carrara Marble
Mfr # MAUT310WT
Zoro # G408210176
product price: $714.99
/ea
Free Shipping & Returns
$714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 in
- Width 31 in
- Height 1 in
- Finish White
- Material Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # MAUT310WT
- Zoro # G408210176
- UPC # 881274901008
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 22 in |
Width | 31 in |
Height | 1 in |
Details
Finish | White |
Material | Stone |
Color | White |
Description
Add the beauty of natural marble to your bathroom vanity with Ryvyr countertops This product is presealed for added durability and stain resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Windemere Two Handle Centerset Bathroom Faucet (B2596LF-OB)
- THRIFCO PLUMBING 3/8 Brass Tee (9317064)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x FNPT, 3/4 in Pipe Size (411007)
- SIOUX CHIEF FLOOR DRN STRNR 6 in. (846-S5PK)
- JEFFREY ALEXANDER 60" Chocolate Chatham Vanity, Black Granite Vanity Top, undermount rectangle bowl (VKITCHA60SCHBGR)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17445)
- LAVIVA White Stripes Countertop, 48", Single Hole with Rectangle Sink (313SQ1H-48-WS)
- KOHLER Solid/Expressions 25" Vanity Top With (5436-S33)
- JEFFREY ALEXANDER Calacatta Vienna Quartz Sidesplash (SSPLASH21CQ)
- LAVIVA White Carrara Countertop, 30", Single Hole with Rectangle Sink (313SQ1H-30-WC)
- FAUCETURE 30X22 Marble Vanity Top W/ Acrylic Feet Combo, Marble/Brass (KVPB3030MA7)
- Elk Home Vanity Tops