Shop All Vanity Tops
Elk Home
Stone Top, 31inch for Oval Undermount Sink, Dark Emperador Marble
Mfr # MAUT310DE
Zoro # G108210186
product price: $581.85
/ea
Free Shipping & Returns
$581.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 in
- Width 31 in
- Height 1 in
- Finish Dark Brown
- Material Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # MAUT310DE
- Zoro # G108210186
- UPC # 881274903446
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 22 in |
Width | 31 in |
Height | 1 in |
Details
Finish | Dark Brown |
Material | Stone |
Color | Brown |
Description
Add the beauty of natural marble to your bathroom vanity with Ryvyr countertops This product is presealed for added durability and stain resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATER-TITE Ice Maker Outlet Box w/HammerArresterPlastic/LeadFree1/2" (87978)
- ANVIL 1/2" FNPT Galvanized Floor Flange (0311105001)
- GEDORE Pipe Cutter, 1" to 2-3/4" Capacity (224021)
- LASCO FITTINGS Riser Extender, 3/4 in, Schedule 40 (434007)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17450)
- LAVIVA VIVA Stone 60" Double Sink Matte White, Solid Surface Countertop (313SQ1HSS-60D-MW)
- AMERICAN IMAGINATIONS 30.5" W, Stone Top (AI-17434)
- JEFFREY ALEXANDER 30In. White Percival Vanity, Black Granite Vanity Top, Undermount Rectangle Bowl (VKITPER30WHBGR)
- LAVIVA VIVA Stone 72" Double Sink Matte White, Solid Surface Countertop (313SQ1HSS-72D-MW)
- MSI Iced White 49"x22" Engineered Marble Vanity Top (ZOR-VANS-4922-0015)
- KINGSTON BRASS 30 x 22 Carrara Marble Vanity Top with Oval Sink, Carrara White (KMS3022M38)
- Elk Home Vanity Tops