Shop All Vanity Tops
Elk Home
Stone Top, 25inch for Rectangular Undermount Sink, White Carrara Marble
Mfr # MAUT25RWT
Zoro # G308210443
product price: $608.85
/ea
Free Shipping & Returns
$608.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 in
- Width 25 in
- Height 1 in
- Finish White
- Material Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # MAUT25RWT
- Zoro # G308210443
- UPC # 881274904399
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 22 in |
Width | 25 in |
Height | 1 in |
Details
Finish | White |
Material | Stone |
Color | White |
Description
Add the beauty of natural marble to your bathroom vanity with Ryvyr countertops This product is presealed for added durability and stain resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Tub Spout, Polished Brass (PVD), Wall (920-135V)
- ZORO SELECT CPVC Adapter, Schedule SDR-11, 1" Pipe Size, FNPT x CTS Socket Hub (2GJZ7)
- PRIME-LINE Vinyl Shower Door Bottom Sweep, 36 In. x 3/4 In. Double Tee Shaped Top, clear Single Pack (M 6228)
- DELTA Stryke Non-Diverter Tub Spout Champagne Bronze (RP93377CZ)
- LAVIVA VIVA Stone 48" Matte White, Solid Surface Countertop (313SQ1HSS-48-MW)
- FGI Vanity Top, 37 in OAL, 22 in OAW, Marble, White, Countertop Edge (WW-2237)
- FGI Vanity Top, 49 in OAL, 22 in OAW, Marble, White, Countertop Edge (WW-2249)
- FAUCETURE 30X22 Marble Vanity Top W/ Acrylic Feet Combo, Marble/Brass (KVPB3030MA7)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49RM)
- KOHLER Marrakesh Vanity-Top With Single Faucet Hole (14031-BU-96)
- LAVIVA White Carrara Countertop, 42", Single Hole with Rectangle Sink (313SQ1H-42-WC)
- Elk Home Vanity Tops