Shop All Vanity Tops
Elk Home
Stone Top, 25inch for Rectangular Undermount Sink, Dark Emperador Marble
Mfr # MAUT25RDE
Zoro # G808210448
Free Shipping & Returns
$537.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 in
- Width 25 in
- Height 1 in
- Finish Dark Brown
- Material Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # MAUT25RDE
- Zoro # G808210448
- UPC # 881274904405
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 22 in |
Width | 25 in |
Height | 1 in |
Details
Finish | Dark Brown |
Material | Stone |
Color | Brown |
Description
Add the beauty of natural marble to your bathroom vanity with Ryvyr countertops This product is presealed for added durability and stain resistance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7010)
- COMMERCIAL 9 1/8" Plastic Full Floor Sink Top Cover (11467)
- LIPPERT 24IN X 38IN BATHTUB; CENTER DRAIN - PARCHMENT (209379)
- LEGEND VALVE 1 T-4320 NO LEAD IPS PAK X MIP (313-235NL)
- MSI Argento Grigio 31"x22" Granite Vanity Top (ZOR-VANS-3122-0021)
- LAVIVA VIVA Stone 60" Single Sink Matte White, Solid Surface Countertop (313SQ1HSS-60C-MW)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37RM)
- KOHLER Solid/Expressions 31" Vanity Top With (5437-S33)
- FGI Vanity Top, 37 in OAL, 22 in OAW, Marble, White, Countertop Edge (WW-2237)
- LAVIVA VIVA Stone 60" Double Sink Matte White, Solid Surface Countertop (313SQ1HSS-60D-MW)
- MSI Carrara Sky 61"x22" Engineered Marble Vanity Top (ZOR-VANS-6122-0008)
- Elk Home Vanity Tops