Shop All Vanity Tops
Elk Home
Stone Top, 25inch for Rectangular Undermount Sink, Black Granite
Mfr # GRUT25RBK
Zoro # G708210210
product price: $504.99
/ea
Free Shipping & Returns
$504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 in
- Width 25 in
- Height 0.75 in
- Finish Black
- Material Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # GRUT25RBK
- Zoro # G708210210
- UPC # 881274905518
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 22 in |
Width | 25 in |
Height | 0.75 in |
Details
Finish | Black |
Material | Stone |
Color | Black |
Description
Add the beauty of natural granite to your bathroom vanity with Ryvyr countertops This product is presealed for added durability and stain resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Gold (171PTCNS-4-6-4)
- HAYWARD FLOW CONTROL Relief Valve, 1-1/2", PVC/EPDM, Adjustable 5-75 psi, Threaded (RV1150TE)
- ZORO SELECT Carbon Steel 150 Butt Weld Pipe Flange, 3" Pipe Size (BULK-PF-181)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010821W-PK10)
- LAVIVA White Stripes Countertop, 48", Single Hole with Rectangle Sink (313SQ1H-48-WS)
- KOHLER Solid/Expressions 61 Top, 2 Rect Cutout (5461-S33)
- LAVIVA White Quartz Countertop, 30", Single Hole with Rectangle Sink (313SQ1H-30-WQ)
- CAHABA Vanity Top w/Ceramic Basin, 25x 22 in (CAVT25MF)
- JEFFREY ALEXANDER 36In. Grey Theodora Vanity, Left Offset, Calacatta Vienna Quartz Vanity Top, Undrmnt Rctngl Bowl (VKITTHE36GRCQR)
- JEFFREY ALEXANDER 48In. Black Theodora Vanity, Black Granite Vanity Top, Undermount Rectangle Bowl (VKITTHE48BKBGR)
- MSI Cosmic Sand 31"x22" Engineered Marble Vanity Top (ZOR-VANS-3122-0009)
- Elk Home Vanity Tops