Shop All Vanity Tops
Elk Home
Stone Top, 25inch for Oval Undermount Sink, White Carrara Marble
Mfr # MAUT250WT
Zoro # G008210422
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 in
- Width 25 in
- Height 1 in
- Finish White
- Material Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # MAUT250WT
- Zoro # G008210422
- UPC # 881274900988
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 22 in |
Width | 25 in |
Height | 1 in |
Details
Finish | White |
Material | Stone |
Color | White |
Description
Add the beauty of natural marble to your bathroom vanity with Ryvyr countertops This product is presealed for added durability and stain resistance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET Manual 2-Way Ball Valve, NPT, SS (H-810M-SS-N-1/4)
- ZORO SELECT 3/4" MNPT x FNPT SS Street 90 Degree Elbow (4307002110)
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 3/8Inx1/4In (GAME-64)
- PENTAIR/OMNIFILTER Whole House Water FilterHousing 10", Opqe (OB1-S-S18)
- JEFFREY ALEXANDER 24In. Grey Theodora Vanity, Steel Grey Cultured Marble Vanity Top, Undermount Rectangle Bowl (VKITTHE24GRSGR)
- LAVIVA VIVA Stone 60" Single Sink Matte White, Solid Surface Countertop (313SQ1HSS-60C-MW)
- ARSTAR INC. Arstar Standard Cultured Marble Bathroom Sink 31 in. W X 22 in. D White (A223110113C1-3)
- MSI Carrara Sky 49"x22" Engineered Marble Vanity Top (ZOR-VANS-4922-0007)
- MSI Argento Grigio 37"x22" Granite Vanity Top (ZOR-VANS-3722-0022)
- MSI Iced White 49"x22" Engineered Marble Vanity Top (ZOR-VANS-4922-0015)
- MSI Sparkling Gray 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0005)
- Elk Home Vanity Tops