Shop All Vanity Tops
Elk Home
Stone Top, 25inch for Oval Undermount Sink, Dark Emperador Marble
Mfr # MAUT250DE
Zoro # G308210375
product price: $519.75
/ea
Free Shipping & Returns
$519.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 22 in
- Width 25 in
- Height 1 in
- Finish Dark Brown
- Material Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # MAUT250DE
- Zoro # G308210375
- UPC # 881274903439
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 22 in |
Width | 25 in |
Height | 1 in |
Details
Finish | Dark Brown |
Material | Stone |
Color | Brown |
Description
Add the beauty of natural marble to your bathroom vanity with Ryvyr countertops This product is presealed for added durability and stain resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hinge Base Cover (1109092-97)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White (2634101.020)
- STIEBEL-ELTRON Stiebel Eltron Mini 2-1 1.8 kW Point of Use Tankless Electric Water Heater, 120V (Mini 2-1)
- SECURE A TANK TOILET TANK BRACE WHT (SAT-068)
- ARSTAR INC. Arstar Standard Cultured Marble Bathroom Sink 37 in. W X 22 in. D White (A223710113C1-3)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37MF)
- PREMIER 61 in. x 22 in. Custom Vanity Top Recessed Double Bowl in White Swirl (A226110313C2-2)
- KINGSTON BRASS 30Inch Carrara Marble Backsplash with Sidesplash, Carrara White (KMS30MBS)
- CAHABA Vanity Top w/Ceramic Basin, 37 x 22 in (CAVT37BB)
- LAVIVA White Stripes Countertop, 48", Single Hole with Rectangle Sink (313SQ1H-48-WS)
- MSI Sparkling Gray 49"x22" Engineered Marble Vanity Top (ZOR-VANS-4922-0019)
- Elk Home Vanity Tops