Shop All Vanity Lights
Elk Home
Stone Manor 21'' Wide 3-Light Vanity Light - Matte Black
Mfr # 15468/3
Zoro # G704303282
product price: $256.00
/ea
Free Shipping & Returns
$256.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Height 6
- Width 21
- Lamp Type Incandescent
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 15468/3
- Zoro # G704303282
- UPC # 748119145518
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 6 |
Width | 21 |
Depth | 4 |
Details
Color | Matte Black |
Lamp Type | Incandescent |
Voltage | 120 |
Shade Material | No Shade |
Standards | UL |
Lamp Quantity | 3 |
Lamp Watts | 60 |
Dimmable | Yes |
Weight | 4.6 |
Indoor or Outdoor | Indoor |
Description
The Stone Manor collection showcases polished stone candles perched atop intersecting arms, which can be individually rotated to a desired position. The Matte Black finish is warmed by the Aspen finished arms.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. SPEAKER Handheld Work Light, Portable, 1350 lm (4416)
- ILC Replacement for Federal Signal Fb2pst Strobe (FB2PST STROBE FEDERAL SIGNAL)
- SATCO 4.5W A19 LED Amber Medium 2200K 380Ls 120V (S9583)
- SIGNIFY Metal Halide Lamp, ED17P Bulb Shape, 100W (MHC100/U/MP/3K Elite)
- ELK HOME Abbington 17.5'' Wide 2-Light Vanity Light - Matte Black (68271/2)
- ELK HOME Pittman 12'' Wide 2-Light Vanity Light, Sienna Bronze (190022719)
- ELK HOME Tia 22.5'' Wide 3-Light Vanity Light - Matte Nickel (190017117)
- ELK HOME Abbington 27.5'' Wide 3-Light Vanity Light - Matte Black (68272/3)
- ELK HOME Lightweave 32'' Wide 4-Light Vanity Light - Polished Nickel (82183/4)
- ELK HOME Beckett 24'' Wide 3-Light Vanity Light - Oil Rubbed Bronze (CN129311)
- DWELED Marques 39in Bathroom Vanity or Wall Light 3000K in Black (WS-831)
- Elk Home Vanity Lights