Shop All Vanity Lights
Elk Home
Stone Manor 12'' Wide 2-Light Vanity Light - Matte Black
Mfr # 15467/2
Zoro # G304303477
product price: $186.00
/ea
Free Shipping & Returns
$186.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Height 6
- Width 12
- Lamp Type Incandescent
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 15467/2
- Zoro # G304303477
- UPC # 748119145501
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 6 |
Width | 12 |
Depth | 4 |
Details
Color | Matte Black |
Lamp Type | Incandescent |
Voltage | 120 |
Shade Material | No Shade |
Dimmable | Yes |
Standards | UL |
Lamp Watts | 60 |
Lamp Quantity | 2 |
Weight | 3.2 |
Indoor or Outdoor | Indoor |
Description
The Stone Manor collection showcases polished stone candles perched atop intersecting arms, which can be individually rotated to a desired position. The Matte Black finish is warmed by the Aspen finished arms.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALDMANN Mach LED Plus, .40, 24VDC, 90deg Beam, 7.5" (113161000-00662575)
- LITHONIA LIGHTING LED Vapor Tight, Wall Mount (OLVTWM)
- WOBBLE LIGHT Bulb, Halogen, 500W, For 3KYL8 (111904)
- LUMAPRO LUMAPRO 9.4 W, LED Magnifier Light (32PE51)
- ELK HOME Tia 22.5'' Wide 3-Light Vanity Light - Matte Nickel (190017117)
- ELK HOME Pittman 24'' Wide 4-Light Vanity Light - Sienna Bronze (190025719)
- ELK HOME Pittman 19'' Wide 3-Light Vanity Light, Sienna Bronze (190024719)
- ELK HOME Lightweave 32'' Wide 4-Light Vanity Light - Polished Nickel (82183/4)
- ELK HOME Abbington 17.5'' Wide 2-Light Vanity Light - Matte Black (68271/2)
- ELK HOME Beckett 24'' Wide 3-Light Vanity Light - Oil Rubbed Bronze (CN129311)
- VAXCEL Vilo One Light Wall Light (W0309)
- Elk Home Vanity Lights