Shop All Table Lamps
Elk Home
Sterling 17'' High 1-Light Table Lamp - Chrome
Mfr # 112-1155
Zoro # G704267423
product price: $184.00
/ea
Free Shipping & Returns
$184.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 17
- Width 9
- Color Chrome
- Weight 2.3
- Depth 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 112-1155
- Zoro # G704267423
- UPC # 843558127207
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 17 |
Width | 9 |
Depth | 6 |
Details
Color | Chrome |
Weight | 2.3 |
Bulb Type | Incandescent |
Shade Color | White Linen Hardback Shade |
Number of Bulbs | 1 |
Application | Indoor |
UL Listing | UL |
Maximum Wattage | 40 |
Shade Material | Fabric |
Description
Mother of pearl shell is hand-cut and applied to this 17-inch tall mini lamp. The shade is rectangular and finished in a contemporary off-white nylon fabric.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-t 26w/35/4p/alto replacement light bulb lamp (PL-T 26W/35/4P/ALTO PHILIPS)
- FEIT ELECTRIC LED FEIT PAR16 45W EQ WW (BPPAR16DM930CA)
- LUMAPRO Miniature LED Bulb, L120PSB, 1.2W, T2,120V (L120PSB-W)
- ILC Replacement for Flowtron Fc-4700 replacement light bulb lamp (FC-4700 FLOWTRON)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- NEWHOUSE Newhouse 3896933 The Wright 24 in. Black Desk Lamp (3896933)
- Elk Home Table Lamps