Shop All Table Lamps
Elk Home
Staffa 29'' High 1-Light Buffet Lamp
Mfr # H019-7225
Zoro # G104267764
product price: $238.00
/ea
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29
- Width 15
- Color Matte Black
- Weight 3.52
- Depth 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H019-7225
- Zoro # G104267764
- UPC # 818008053726
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 29 |
Width | 15 |
Depth | 8 |
Details
Color | Matte Black |
Weight | 3.52 |
Bulb Type | Incandescent |
Maximum Wattage | 100 |
Application | Indoor |
Shade Color | White Textured Linen Shade with White Fabric Liner |
UL Listing | UL |
Number of Bulbs | 1 |
Shade Material | Fabric |
Description
The minimalistic design of the Staffa Table Lamp keeps contemporary styling subtle while illuminating living room, bedroom or hallway spaces. Its pared back, sculptural form is made from metal in a trending, matt black finish. This design is topped with a rectangular, hard back shade in white, textured linen fabric. A floor lamp is also available in the Staffa range.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Fixture, Track Head, LED, 24W, 120V, Pipe Head, Black (TH480)
- LUMAPRO LUMAPRO LED Temporary Job Site Light (24K354)
- WESTGATE LF4-12CW-TRLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V (LF4-12CW-TR)
- GE LAMPS GE LIGHTING 107 to 109 Watts, 4 Lamps, Electronic Ballast (GE432MAXP-N-ULTRA)
- ELK HOME Belhaven 28'' High 1-Light Table Lamp - Blue (H019-7229)
- ELK HOME Signe 26'' High 1-Light Table Lamp - Navy (H0019-9512)
- ELK HOME Vergato 24'' High 2-Light Table Lamp, Purple (D2663)
- ELK HOME Elliot Bay 28'' High 1-Light Outdoor Table Lamp - Gray (D3092-LED)
- ELK HOME Arlo 32'' High 1-Light Table Lamp (H0019-10327)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- SIMPLE DESIGNS Textured Stucco Curvy Ceramic Table Lamp, Black (LT2004-BLK)
- Elk Home Table Lamps