Shop All Candleholders
Elk Home
Stack Pillar Holder, 3PK
Mfr # H0897-10527/S3
Zoro # G505909386
product price: $273.99
/pk 3, $91.33/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Aluminum, Aluminum
- Finish White
- Overall Height 10in
- Overall Depth 5in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # H0897-10527/S3
- Zoro # G505909386
- UPC # 818008064067
- Country of Origin India
- Category Candleholders
Dimensions
Overall Height | 10in |
Overall Depth | 5in |
Overall Width | 5in |
Details
Color | White |
Material | Aluminum, Aluminum |
Finish | White |
Description
The Stack Pillar Holders, sold as a set of three, offer varying heights to display pillar candles. Each metal candleholder has a white plaster finish with a horizontal channel detailing and rounded black painted top,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Artificial Plant 23" Tall Grass, Indoor, Faux, Fake, Table, Greenery, Potted, Real Touch, Decorative (I 9575)
- TEACHER CREATED RESOURCES Spot On Yellow Carpet Marker Strips (TCR77459)
- MAYLINE Empire Computer Workstation, Gray Base (945ANT)
- OFFICE STAR Bookcase, 36" Wx12" Dx84" H, Mahogany (LBC361284-MAH)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- ELK HOME Delmont Votive, Large Whitewash (S0807-9773)
- ELEGANT GARDEN DESIGN Elegant Designs HG1004-CHR 3 in. Elipse Crystal Circular Bowl Candle Holder; Flower Vase; Wedding Centerpiece - Favor - Chrome (HG1004-CHR)
- PRIVILEGE Privilege 66780 Ceramic & Glass Candle Holder - Green (66780)
- ELEGANT GARDEN DESIGN Elegant Designs HG1001-CHR 5 in. Elipse Crystal Decorative Flower Vase; Candle Holder; Wedding Centerpiece Makeup Brush or Pen Organizer Cup - Chrome (HG1001-CHR)
- FABULAXE Geometric Framed Swinging Votive Candle Holder (QI004337)
- VINTIQUEWISE Modern Black, Natural Bamboo Candle Decorative Trellis Design Lantern with Stand (QI004166)
- Elk Home Candleholders