Shop All Pendants
Elk Home
Sprinkle 5'' Wide 1-Light Mini Pendant - Satin Nickel
Mfr # 85395/1
Zoro # G604303139
product price: $140.00
/ea
Free Shipping & Returns
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Nickel
- Height 7
- Width 5
- Voltage 120
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7 |
Width | 5 |
Depth | 5 |
Details
Color | Satin Nickel |
Voltage | 120 |
Shade Material | Glass |
Chandelier/ Pendant Type | Incandescent |
Dimmable | Yes |
Lamp Included | No |
Lamp Quantity | 1 |
Watts | 60 |
Standards | ETL |
Weight | 2 |
Description
The Sprinkle mini pendant has clear glass with embedded amber glass speckles and hardware finished in Satin Nickel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal B228punv-c (B228PUNV-C UNIVERSAL)
- GLOBE ELECTRIC Wall Sconce Hurley Blk (44314)
- ADVANCE LED Driver, 27-54 V, 20-54 W (XI054C150V054DNT1M)
- ILC Replacement for TCP 13W Springlamp PRO BUG YL replacement light bulb lamp (13W SPRINGLAMP PRO BUG YL TCP)
- ELK HOME Pittman 5'' Wide 1-Light Mini Pendant - Brushed Nickel (190060217)
- ELK HOME Square To Round 6'' Wide 1-Light Mini Pendant - Champagne Gold (82125/1)
- ELK HOME Cape May 9'' Wide 1-Light Mini Pendant - White Coral (63156/1)
- ELK HOME Corsair 12'' Wide 1-Light Mini Pendant - Natural (D4638)
- ELK HOME Fogelberg 26'' WideLED Pendant - Matte Black (81664/LED)
- ELK HOME Faraday 12'' Wide 1-Light Mini Pendant - Aged Brass (D3229)
- ACCESS LIGHTING Omega, 12v Pendant 12v Pendant Without Canopy, Bronze Finish, Glass (908UJ-BRZ)
- Elk Home Pendants