Shop All Chandeliers
Elk Home
Spiritus 28'' Wide 13-Light Chandelier - Aged Brass
Mfr # D4144
Zoro # G304302678
Free Shipping & Returns
$738.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Quantity 13
- Watts 39
- Standards ETL
- Color Aged Brass
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # D4144
- Zoro # G304302678
- UPC # 818008046469
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 28 |
Height | 26 |
Depth | 28 |
Details
Lamp Quantity | 13 |
Watts | 39 |
Standards | ETL |
Color | Aged Brass |
Dimmable | Yes |
Voltage | 120 |
Type | LED |
Weight | 5 |
Description
The Spiritus chandelier makes a bold sculptural statement. Slender curved rods explode from a central metal orb, illuminated by LED lights.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN LIGHTING Golden Lighting 3602-L BLK-WH Duncan 1 Light Pendant with Chain & White Shade; Black (3602-L BLK-WH)
- HYGRADE 400W ED37 HID Light Bulb - Mogul Base - Clear Finish (S4269)
- RECYCLEPAK 2 Gal Battery Acid Spill Kit (SUPPLY-224-SWS)
- ILC Replacement for UV Superstore 3354-uv Ballast replacement light bulb lamp (3354-UV BALLAST UV SUPERSTORE)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Polished Chrome (89206/4)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- ELK HOME Abaca 36'' Wide 14-Light Chandelier - Satin Brass (32418/8+6)
- ELK HOME Carisbrooke 28.75'' Wide 24-Light Linear Chandelier - Burnished Brass (D4457)
- ELK HOME Tia 22.5'' Wide 9-Light Chandelier, Painted Bronze (190006763)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- MAXIM LIGHTING Akimbo 12-Light Pendant W LED Bulbs (28278DBZAB)
- Elk Home Chandeliers