Shop All Flushmount Lights
Elk Home
Spiritus 24'' Wide 4-Light Flush Mount - Aged Brass
Mfr # D4146F
Zoro # G204302662
Free Shipping & Returns
$358.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 2700K (Warm White)
- Width 24
- Voltage 120
- Height 12
- Lumens 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # D4146F
- Zoro # G204302662
- UPC # 818008046483
- Country of Origin China
- Category Flushmount Lights
Dimensions
Width | 24 |
Height | 12 |
Depth | 24 |
Details
Color temp | 2700K (Warm White) |
Voltage | 120 |
Lumens | 150 |
Watts | 12 |
Dimmable | Yes |
CRI | 80 |
Lamp Quantity | 4 |
For Use With | Indoor |
Color | Aged Brass |
Standards | ETL |
Type | LED |
Weight | 1 |
Description
The Spiritus collection makes a bold sculptural statement. Slender curved rods explode from a central metal orb, illuminated by LED lights.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, Incandescent, 60W, A19, Medium Base, Vintage Light (S2419)
- ILC Replacement For EIKO, LED11WPAR30SFL827DIMG8 (LED11WPAR30S/FL/827-DIM-G8)
- ILC Replacement for Ushio 3000222 replacement light bulb lamp (3000222 USHIO)
- ENERGETIC LIGHTING LED 2' Vapor Tight 4K 20W 2620Lm 110-Deg 120-277V UL Listed DLC-P (E2VT2A20-840)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- NUVO Intersection Large Flush Mount - Polished Nickel with Clear Glass (60/7638)
- AMAX LIGHTING AMAX Lighting LED-V001L 11 x 3 in. LED Ceiling Fixture Drum - White (LED-V001L)
- COMPONENT HARDWARE Mt 30W Natural White Strip LED Hood Ligh (LED-L87-1004-30N)
- KEYSTONE TECHNOLOGIES Surface Mount Fixture (KT-MSLED54-8-835-VDIM-P)
- COMPONENT HARDWARE Recessed Mount 43W Natural White Strip (LED-L82-1030-40N)
- LIVEX LIGHTING Essex 1 Light Polished Chrome Ceiling Mount (1350-05)
- Elk Home Flushmount Lights