Shop All Pendants
Elk Home
Somerville 12'' Wide 1-Light Pendant - Matte White
Mfr # 89630/1
Zoro # G604843260
product price: $298.00
/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 12.5
- Width 12
- Lamp Type A19
- Mounting Rod
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 12.5 |
Width | 12 |
Details
Color | White |
Lamp Type | A19 |
Mounting | Rod |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Incandescent |
Shade Material | Metal |
Chandelier/ Pendant Type | Lighting |
Finish | Matte White |
Watts | 60 |
Material | Steel |
Dimmable | Yes |
Description
The Somerville pendant has a soft urban design with an oversized shade, form-fitting hardware, and your choice of finish combinations, including Matte Black/Matte Black, Matte White/Brushed Gold, Matte Black/Brushed Gold, Gloss White/Polished Nickel, or Polished Nickel/Polished Nickel.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRACYCLE REGULATED WASTE Drum Dolly, Use with 330-010, 33-200-120 (55-470)
- ALLSTAR PERFORMANCE Allstar Performance ALL14177 5 lbs Round Ballast Puck (ALL14177)
- SOUTHWIRE Work Light, Corded, 5000lm, LED (CSW5X1)
- FEIT ELECTRIC Enhance MR16 GU5.3 LED Bulb Daylight 50 Watt Equivalence 3 pk (BPEXN/950CA/3)
- ELK HOME Corsair 12'' Wide 1-Light Mini Pendant - Natural (D4638)
- ELK HOME Fogelberg 26'' WideLED Pendant - Matte Black (81664/LED)
- ELK HOME Faraday 12'' Wide 1-Light Mini Pendant - Aged Brass (D3229)
- ELK HOME Square To Round 6'' Wide 1-Light Mini Pendant - Champagne Gold (82125/1)
- ELK HOME Pittman 15'' Wide 2-Light Pendant, Brushed Nickel (190043217)
- ELK HOME Judy 16'' Wide 3-Light Pendant - Satin Nickel (82265/3)
- ELK LIGHTING Glitzy 1-Light Mini Pendant in Polished Chrome with Clear Glass (21167/1)
- Elk Home Pendants