Shop All Floor Lamps
Elk Home
Solar Flair 77'' High 1-Light Floor Lamp - Aged Brass
Mfr # D3591
Zoro # G104266880
product price: $598.00
/ea
Free Shipping & Returns
$598.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 77
- Weight 37
- Number of Bulbs 1
- Shade Material Metal
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D3591
- Zoro # G104266880
- UPC # 843558159550
- Country of Origin China
- Category Floor Lamps
Dimensions
Height | 77 |
Depth | 65 |
Width | 13 |
Details
Weight | 37 |
Number of Bulbs | 1 |
Shade Material | Metal |
Bulb Type | Incandescent |
Dimmable | No |
Color | Aged Brass |
Description
The Elk Home floor lamp collection includes classic and modern silhouettes designed to make a statement in any room. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC PRINCETON TEC 125 Lumens, LED Camo Headlamp (HYB123-RBI-NOD-MC)
- ILC Replacement for Osram Sylvania Qtp2x32t8/unvisn-sc (QTP2X32T8/UNVISN-SC OSRAM SYLVANIA)
- SATCO 25 W CA10 Incandescent - Clear - 2500 Hours - 210L - Medium Base - 130V (A3664)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 6S6Dc-24V (6S6DC-24V)
- ELK HOME Blade 44'' High Integrated LED Floor Lamp (H0019-10349)
- CLING 73 in. LED Halo Torchiere Floor Lamp - Matte White (CL3116136)
- SIMPLE DESIGNS Metal 3-Light Tree Floor Lamp, Black Finish (LF2007-BLK)
- NEWHOUSE FLOOR LAMP BEIGE/WHITE 71in. (NHFL-JO-WH)
- ALL THE RAGES Alltherages LF2000-BLK Simple Designs Floor Lamp with Reading Light; Black (LF2000-BLK)
- OUTDOOR LAMP COMPANY Outdoor Lamp company 110W Traditional Shade Lamp - White (110W)
- ALERA TECHNOLOGIES ALE Clamp-on Architect Lamp, 2 Prong - Black (LMP702B)
- Elk Home Floor Lamps