Shop All Table Lamps
Elk Home
Smoked Glass 25'' High 1-Light Table Lamp - Brushed Steel
Mfr # D141
Zoro # G104267450
product price: $178.00
/ea
Free Shipping & Returns
$178.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25
- Width 13
- Color Brushed Steel
- Weight 14
- Depth 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # D141
- Zoro # G104267450
- UPC # 748119036021
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 25 |
Width | 13 |
Depth | 13 |
Details
Color | Brushed Steel |
Weight | 14 |
Bulb Type | Incandescent |
Maximum Wattage | 100 |
Shade Color | Metallic Linen Faux Silk Hardback Shade with Cream Fabric Liner |
Shade Material | Fabric |
Number of Bulbs | 1 |
UL Listing | UL |
Application | Indoor |
Description
The Elk Home table lamp collection includes a range of task and decorative portable lamps. The ultimate statement piece in a room, the perfect table lamp illuminates and inspires. Brighten a room or dark corner with a versatile selection that includes task lighting, bold sculptural designs, midcentury modern-inspired styles and much more. Materials range from earthenware, glass, metal, rattan and more in a variety of colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMINATION LED Recessed Troffer, 4000K, 23-45/64 in.W (LBT22A033MM840VQLTWHTEEL)
- LUXRITE Deformable LED Garage Light Bulbs 80W 8000LM 5000K Bright White 3 Adjustable Panel E26 Base 4-Pack (LR42350-4PK)
- ILC Replacement for Damar 50qclmc 120v replacement light bulb lamp (50QCLMC 120V DAMAR)
- K-TOOL INTERNATIONAL Underhood Light, Telescoping Low Profile 1400 L (KTIXD5044C)
- ELK HOME Modena 26'' High 2-Light Table Lamp, Amber (D2669)
- ELK HOME Delia 21'' High 1-Light Table Lamp - White (H0019-7991)
- ELK HOME Blue Swell 28'' High 1-Light Table Lamp (S0019-9538)
- ELK HOME Depiction 32'' High 1-Light Table Lamp - Gold (D4695)
- ELK HOME Alva 27'' High 1-Light Table Lamp - Black Nickel (D2232-LED)
- ELK HOME Jansen 27'' High 1-Light Table Lamp - Aged Brass (D4729)
- LALIA HOME 8in Elipse Medium Contemporary Metal Crystal Round Sphere Orb Table Lamp, Antique Brass (LHT-3009-AB)
- Elk Home Table Lamps