Shop All Bathroom Sinks
Elk Home
Slim Art Vessel Sink, 148 inch
Mfr # CVE183RC
Zoro # G608204678
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Earthenware
- Color White
- Overall Length 18.3 in
- Overall Width 14.8 in
- Overall Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # CVE183RC
- Zoro # G608204678
- UPC # 881274001272
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 18.3 in |
Overall Width | 14.8 in |
Overall Height | 5 in |
Details
Item | Sink |
Body Material | Earthenware |
Color | White |
Finish | White |
Description
Slim Art Vessel Sink 148 inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" x 1" x 3/4" FNPT Galvanized Reducing Tee (0311039804)
- CAMCO Wtr Htr Element 240/4500 Screw (02343)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 1/4" O.D. (ZUSA-HT-756)
- APOLLO VALVES Globe Valve, 3/4 In., FNPT, 316 SS (60B70401)
- ELK HOME Vitreous China Round Vessel Sink, White (CVE160RD)
- KOHLER Iron/Impressions 49" One-Piece Surfac (3053-1-0)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhitePolished Chrome (LMS3622M8SQ1ST)
- KOHLER Tresham Rectangle Self-Rimming Lavato (2991-1-0)
- CAHABA Sink, Undrmt, 17", Glazed Porcelain Oval (CA425V15-W)
- AMERICAN IMAGINATIONS 18.25" W, Undermount Sink Set (AI-20511)
- BESTCARE Bathroom Sink, White, D-Shaped, 15" x 12" (WH3775-3375L-SO-110V-BAT)
- Elk Home Bathroom Sinks