Shop All Home Storage Cabinets
Elk Home
Slice Cabinet
Mfr # 17527
Zoro # G904267391
product price: $798.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$798.00
Free 30-Day Returns
Key Features
- Material Wood Composite
- Color White
- Width 36 in
- Height 34 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # 17527
- Zoro # G904267391
- UPC # 71438012149
- Country of Origin Indonesia
- Category Home Storage Cabinets
Dimensions
Width | 36 in |
Height | 34 in |
Outside Length | 18 in |
Depth | 18 |
Details
Material | Wood Composite |
Color | White |
Finish | White |
Series | Slice |
Item | Cabinet - Credenza |
Cabinet Style | Transitional |
Weight | 85.8 |
Description
The Slice 2-Door Cabinet gets its name from the sliced sections of teak that form the handles on its two doors. These pieces of stunning, natural timber display their beautiful and unique grain against the fresh, hand-applied white finish of the cabinet and are complemented by the soft Champaign Gold detailing on the supporting frame and legs. The Slice is an ideal piece for adding a subtle natural or coastal flavor to an interior, while providing discreet storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Soho High-back Leather Chair (81801)
- FLASH FURNITURE Kids Recliner, 21-1/2" to 36-1/2" x 27", Upholstery Color: Black (DG-ULT-KID-BK-GG)
- VERSARE Hush Panel Configurable Cubicle Partition 3' x 6' W/ Window Cloud Gray Fabric Frosted Window (1852308-3)
- TRADEMARK FINE ART Anthony Casay 'Garden Scene 3' Canvas Art, 14x19 (ALI20222-C1419GG)
- ELK HOME Deltaville Cabinet (S0805-7822)
- ELK HOME Hartford Cabinet - Tall Blue (12031)
- BOSS Storage Cabinet, Mahogany (N113-M)
- HON Assembled Storage Cabinet, 36w x 24-1/4d x 71-3/4h, Charcoal (HSC2472.L.S)
- INVAL Mini Refrigerator/Microwave Storage Cabinet 23.6 in. W x 19.7 in. D x 72 in. H in Amaretto (AL-4813)
- SAFCO Base Cabinet, 3 Drawer, Asian Night (1703AN)
- TUHOME Ibis Linen Cabinet, Double Doors, Four Interior Shelves, Two Cabinets, Light Oak (MLC4770)
- Elk Home Home Storage Cabinets