Shop All Wall Art & Decor
Elk Home
Skyline Hues Wall Art
Mfr # S0016-8134
Zoro # G804266968
product price: $398.00
/ea
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48.25
- Width 36.5
- Color Pink
- Weight 7.48
- Depth 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Home
- MFR # S0016-8134
- Zoro # G804266968
- UPC # 818008055171
- Country of Origin China
- Category Wall Art & Decor
Dimensions
Height | 48.25 |
Width | 36.5 |
Depth | 2 |
Details
Color | Pink |
Weight | 7.48 |
Description
Skyline Hues is a hand-painted abstract on canvas. Encapsulating an impressionistic cityscape, this piece features an unexpected palette of warm coral tones and shifting blues. Perfect for bringing a pop of color to a modern style interior, this piece is finished with a floating champagne finish frame, adding to its luxe appeal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNEXION Credenza, 13.4" D, 70.6" W, 35-1/2" H, Slate/Sandstone (93510-1159)
- ICEBERG Rectangle Folding Table, 72" W, 24" L, 29" H, Charcoal Top, Blow-Molded High-Density Polyethylene (65387)
- SECO Poster Snap Frame, 8.5" x 11", 1" Profile, Red (SN8511RED)
- OFFICE STAR Leather Executive Chair, 19" to 22", Loop Arms, Black (EC6583-EC3)
- ELK HOME Lilypad Bowl, Silver, 4PK (H0017-10429/S4)
- ELK HOME Tiff Bottle, 2PK (H0807-8735/S2)
- ELK HOME Power Wall Art (S0016-8157)
- ELK HOME Gisli Bowl (S0047-8073)
- ELK HOME Halford Bowl, Silver (H0017-9143)
- ELK HOME Teak Root Sculpture (2917502)
- TRADEMARK FINE ART Marion Rose 'Judy Path to the Lake' Canvas Art, 14x19 (ALI15328-C1419GG)
- Elk Home Wall Art & Decor