Shop All Pendants
Elk Home
Silay Black 13'' Wide 1-Light Pendant - Natural
Mfr # H0118-8597
Zoro # G404302745
product price: $160.00
/ea
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 10
- Width 13
- Voltage 120
- Shade Material Rope
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 10 |
Width | 13 |
Depth | 13 |
Details
Color | Natural |
Voltage | 120 |
Shade Material | Rope |
Chandelier/ Pendant Type | Incandescent |
Watts | 100 |
Dimmable | No |
Lamp Quantity | 1 |
Weight | 8.5 |
Description
The Silay Pendant is perfect for adding a coastal or organic inspired accent to a room. This design is made from woven seagrass and features black banding detail. The Silay shade brings a warm natural tone to a living room, bedroom or dining area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Pressure Lamp, ED23-1/2 Bulb Shape, 70W (C70S62/ALTO)
- PELICAN LED Tactical 7060 Flashlight, Ac110 Black (7060B)
- STREAMLIGHT Work Flashlight, 800 lm, Red, LED, 17.00" L (76800)
- SATCO . CA10 E26 (Medium) LED Bulb Warm White 40 Watt Equivalence 2 pk (S21731)
- ELK HOME Cape May 9'' Wide 1-Light Mini Pendant - White Coral (63156/1)
- ELK HOME Somerville 12'' Wide 1-Light Pendant - Matte White (89630/1)
- ELK HOME Fogelberg 26'' WideLED Pendant - Matte Black (81664/LED)
- ELK HOME Square To Round 6'' Wide 1-Light Mini Pendant - Champagne Gold (82125/1)
- ELK HOME Faraday 12'' Wide 1-Light Mini Pendant - Aged Brass (D3229)
- ELK HOME Konis 10'' Wide 1-Light Mini Pendant - Satin Brass (69255/1)
- ELK SHOWROOM Calabria 9'' Wide 1Light Mini Pendant, Weathered Zinc (15555/1)
- Elk Home Pendants