Shop All Buffets & Sideboards
Elk Home
Seychelles Credenza
Mfr # 17134
Zoro # G004267383
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$1,198.00
Free 30-Day Returns
Key Features
- Width 72 in
- Finish Hapsburg Gray
- Material Wood Composite
- Length 19 in
- Depth 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # 17134
- Zoro # G004267383
- UPC # 71438009439
- Country of Origin China
- Category Buffets & Sideboards
Dimensions
Width | 72 in |
Length | 19 in |
Depth | 19 |
Height | 34 in |
Details
Finish | Hapsburg Gray |
Material | Wood Composite |
Color | Gray |
Weight | 165 |
Item | Cabinet - Credenza |
Description
The Elk Home collection of storage furniture includes cabinets, chests and credenzas. These stylish and fuctional pieces for the dining room, living room or bedroom conceal shelving behind doors and drawers for easy and chic organization. Styles range from traditional breakfronts to modern silhouettes in materials including wood, metal, stone and glass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENNA HOME Medium Weight PEVA Shower Stall Liner, Clear (LPSMKKL)
- FLASH FURNITURE 24" High Backless Yellow Counter Height Stool (CH-31320-24-YL-GG)
- KEMP USA Kemp 10-606 80 Percent Wool Blanket (10-606)
- DYNAREX Dspsbl Undrpds, 17x24In, Tissue Fill, PK300 (1340)
- ELK HOME Zoran Credenza (17564)
- ELK HOME Palermo Credenza (S0805-7490)
- ELK HOME Severus Credenza - Aqua (S0115-7803)
- ELK HOME Mula Credenza (17308)
- ELK HOME Irene Credenza (12326)
- ELK HOME Whitney Credenza (13488)
- BAXTON STUDIO Patton Modern and Contemporary Natural Oak Finished Wood 3-Door Dining Room Sideboard Buffet (179-11217-Zoro)
- Elk Home Buffets & Sideboards