Shop All Accent Furniture and Storage
Elk Home
Seville Forged Console Table, Graphite
Mfr # H0895-10649
Zoro # G605909194
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$2,198.00
Free 30-Day Returns
Key Features
- Overall Depth 16in
- Overall Height 32in
- Finish Graphite
- Overall Width 60in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Home
- MFR # H0895-10649
- Zoro # G605909194
- UPC # 818008065002
- Country of Origin India
- Category Accent Furniture and Storage
Dimensions
Overall Depth | 16in |
Overall Height | 32in |
Overall Width | 60in |
Details
Finish | Graphite |
Color | Black |
Material | Iron, Marble |
Description
The Sevilla Forged Console Table is made from slender bars of forged iron. The narrow rectangular table has criss-crossing support beams and a white marble top. This table is simple, stylish and highly versatile.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x60" (FR3115226EV)
- LIVABLISS Norwood NWD-2306 Handmade Area Rug (NWD2306-23)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-3/32, PK25 (LTB 21W)
- CONVENIENCE CONCEPTS Oxford 5 Tier Corner Bookcase, Espresso (203080ES)
- ELK HOME Carrick Nesting Console Tables, PK 4 (H0805-9918/S3)
- ELK HOME Wyeth Accent Table (13587)
- ELK HOME Bethania Media Console (16602)
- ELK HOME Sutter Accent Table - Espresso (6500525)
- ELK HOME Batanica Media Console (16607)
- ELK HOME Gregg Accent Tables, Yellow PK 3 (S0895-9395/S3)
- INVAL Armoire/Wardrobe 36.6 in W x 17.5 in D x 71.2 in H in Espresso (AM-B223)
- Elk Home Accent Furniture and Storage